Earmuffs, Impact Sport™
Catalog # DALL1013530
Supplier: HONEYWELL SAFETY
Specifications
- SNR:25 dB
- Colour:Dark green
- Description:Earmuffs, Impact Sport™, with foldable headband
- Pk:1
- Weight:286 g
Specifications
About this item
Impact Sport™ earmuffs block harmful impact noise while enhancing user awareness of their environment through advanced sound amplification technology.
- Sound amplification volume does not exceed 82 dB - response technology revert to passive hearing protector when noise reaches 82 dB
- Slim cup design for comfort when in position of shooting
- Directionally placed stereo microphones provide more natural hearing
- Air Flow Control™ technology delivers optimal attenuation across all frequencies, without increasing earcup size or weight
- Snap-in ear cushions make replacement quick and easy
- Equipped with an external input and connection cord that allows you to connect to your own audio source
Impact Sport allows wearers to hear important communication - other co-workers, alarms and warning signals - at a safely amplified level. They effectively block any noise, continuous or impulse, of 82 dB or higher (e.g. gun shots and heavy impact noise from machines). Ideal for hunting and outdoor shooting.
SNR: 25 dB
Weight: 286 g