Order Entry
Germany
ContactUsLinkComponent
First aid kit, MT-CD, DIN 13169
First aid kit, MT-CD, DIN 13169
Catalog # 118-1225
Supplier:  SOEHNGEN
First aid kit, MT-CD, DIN 13169
Catalog # 118-1225
Supplier:  SOEHNGEN

Specifications

  • Description:
    First aid kit MT-CD, case made of orange ABS plastic, with DIN 13169 content, 400×300×150 mm
  • Pk:
    1

Specifications

About this item

This first aid case with filling according to DIN 13169 is designed for mobile and stationary use. The case is made of durable ABS plastic. Suitable for 51 to 300 employees in administrative and commercial companies, for 21 to 100 employees in manufacturing and processing companies and for 11 to 50 employees on construction sites.

  • Including wall mounting bracket with 90 °C stop-lock
  • Case can be quickly removed from the wall bracket and brought to the accident site; can also be opended when mounted to the wall
  • Labelling with silk screen lettering and coloured pictograms
  • With twist locks, carrying handle, rubber seal
Certifications: DIN 13169