Order Entry
Germany
ContactUsLinkComponent
Safety knife, SECUPRO MERAK
Safety knife, SECUPRO MERAK
Catalog # 233-0184
Supplier:  MARTOR ARGENTAX
undefined
Safety knife, SECUPRO MERAK
Catalog # 233-0184
Supplier:  MARTOR ARGENTAX

Specifications

  • Total length:
    128 mm
  • Blade:
    26×18,5×0,4 mm
  • Pk:
    1

Specifications

About this item

Steel blade, plastic handle.

  • With fully automatic blade retraction: After cutting, the blade retracts automatically into the housing, even if the user holds down the blade slider with their thumb
  • Blade with four cutting edges: Increases the usage time of a single blade and ensures constant high cutting quality
  • Safe blade change without any tools: An integral magnet prevents the blade from falling out
  • Abrasion resistant plastic handle is very lightweight: Prevents fatigue in the cutting arm
  • Can be used by left and right-handed users

This practical, lockable cutter with fully automatic blade retraction is very lightweight and user friendly. It can be used for cutting all types of materials: Cardboard, plastic strapping band, tape, foil and paper. The cutter is supplied with steel blade no. 92 but can also be used with the stainless steel blade no. 192.

Certifications: TÜV tested