Order Entry
Germany
ContactUsLinkComponent
Culture tubes, round bottom, KIMBLE®
Culture tubes, round bottom, KIMBLE®
Catalog # KIML45048-1075
Supplier:  KIMBLEKONTES
Culture tubes, round bottom, KIMBLE®
Catalog # KIML45048-1075
Supplier:  KIMBLEKONTES

Specifications

  • Ø:
    10 mm
  • Capacity:
    4 ml
  • Height:
    75 mm
  • Seq:
    01
  • Pk:
    12

Specifications

About this item

Borosilicate glass KG-33, reusable.

  • Durable white ceramic enamel marking spot
  • Designed from ASTM Specification E982, Type IV requirements

These culture tube has a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.

Certifications: Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.