Order Entry
Germany
ContactUsLinkComponent
BOD systems, manometric, Lovibond BD 600
BOD systems, manometric, Lovibond BD 600
Supplier:  Lovibond
Certificates
undefined
BOD systems, manometric, Lovibond BD 600
Supplier:  Lovibond

Specifications

  • Catalog No:
  • 705-0911
  • 705-0912
  • Model:
  • BD 600
  • BD 606
  • Range:
  • 0 - 40  to 0 - 4000 mg/l depending on sample volume
  • 0 - 40  to 0 - 4000 mg/l depending on sample volume
  • Capacity:
  • 6×500 ml bottles
  • 12×500 ml bottles
  • Display:
  • Backlit 45×84 mm
  • Backlit 45×84 mm
  • Protection class:
  • IP 54 ( sensor head)
  • IP 54 ( sensor head)
  • Weight:
  • 5775 g with stirring unit
  • 11550 g with stirring unit
  • Interfaces:
  • USB port for stick
    USB device port
    SD card
  • USB port for stick
    USB device port
    SD card
  • W×D×H of system:
  • 375×181×230 mm (including stirring unit)
  • 2 units each of 375×181×230 mm (including stirring unit)

Specifications