Reversed phase chromatography cartridge columns, Spheri-5®
Catalog # PERK7110017
Supplier: PerkinElmer
Specifications
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:80 Å
- Length:220 mm
- Phase:C18
- Pk:1
Specifications
About this item
Spheri-5® is a small pore silica based sorbent for separating small molecules.