Order Entry
Germany
ContactUsLinkComponent
VWR® Traceable®, Digital Refrigerator Thermometers
VWR® Traceable®, Digital Refrigerator Thermometers
Catalog # 620-2302
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Refrigerator Thermometers
Catalog # 620-2302
Supplier:  VWR Collection

Specifications

  • Range:
    0…45 °C
  • Resolution:
    0,1 °C
  • Weight:
    14,2 g
  • W×D×H:
    25×10×64 mm
  • Accuracy:
    ±1,0 (5…25); ±1,5 °C
  • Pk:
    1

Specifications

About this item

This thermometer is designed for monitoring temperatures in storage rooms, labs, office and fume hoods. It includes attachment devices for flexible positioning.

  • Easy to read LCD
  • Switch from °F to °C
  • Updates every 30 seconds
Certifications: Traceability provided from ISO/IEC 17025 and standards by NIST.
Delivery: Supplied with suction cup, VELCRO® fastener, silver-oxide battery and Traceable® certificate of calibration.