Soap dispenser, zetClean®
Catalog # ZVGA60814-02
Supplier: Zellstoff-Vertriebs-GmbH & Co. KG
Specifications
- Capacity:350 ml
- Colour:White
- Description:Soap dispenser, zetClean®
- W×D×H:95×160×95 mm
- Pk:1
Specifications
About this item
The long life soap dispenser can be filled with all off-the-shelf liquid soaps.
Depending on specific requirements, different sizes and systems available.