Order Entry
Germany
ContactUsLinkComponent
VWR® Spec-Wipe® 3, Cleanroom Wipes, Pre-Saturated
VWR® Spec-Wipe® 3, Cleanroom Wipes, Pre-Saturated
Catalog # 115-0034
Supplier:  VWR Collection
undefined
VWR® Spec-Wipe® 3, Cleanroom Wipes, Pre-Saturated
Catalog # 115-0034
Supplier:  VWR Collection

Specifications

  • Packed:
    75/bag
  • Description:
    Spec-Wipe® 3, saturated with 70% IPA, 30% deionised water
  • L×W:
    229×229 mm
  • Model:
    Spec-Wipe® 3
  • Fibres (>100 µm):
    14,8×10³/m²
  • Basis weight:
    67 g/m²
  • Particle generation (>=0,5 µm):
    17,1 × 10⁶/m²
  • Absorbency rate:
    1 s
  • Extractables - using deionised water:
    0,056 g/m²
  • Extractables - using isopropyl alcohol:
    0,015 g/m²
  • Ions - sodium:
    11,2 ppm
  • Ions - chloride:
    7,8 ppm
  • Pk:
    75

Specifications

About this item

These non woven wipes, made from 45% polyester and 55% cellulose, are designed for cleaning laminar flow benches, cleanroom surfaces and general process equipment. The wipe is pre-saturated with semiconductor grade solvent (70% IPA/30% DIW) for safe storage, mixing and dispensing.

  • Re-sealable pouches maintain product integrity, preserve cleanliness and saturation levels
  • Pre-saturated wipes reduce solvent use, chemical blending and waste
  • Hydroentangled without using chemicals, reduces ionic contamination

Suitable for use in Class 1000, ISO 6 cleanrooms.

Colour: White

Nonsterile.

Caution: Use biocides safely. Always read the label and product information before use

*The product(s) on this page are outside the scope of the EU Directive 2019/904