Inserts for snap cap vials
Low volume, 0,15 ml, 8×40 mm, Glass, No
Catalog # WATEWAT072294
Marketsource
Supplier: WATERS
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Ø×H:8×40 mm
- Capacity:0,15 ml
- Description:Low volume
- Material:Glass
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



