GOJO® FMX™ Dispensers, 1250 ml
Catalog # 115-0490
Supplier: GOJO Industries - Europe Ltd
Specifications
- Capacity:1250 ml
- Colour:White
- Description:GOJO® FMX™ dispenser
- Seq:01
- Pk:1
Specifications
About this item
Manual dispensers for GOJO® foam soaps.
- Lifetime guarantee
- Features skylight and sight window
- One-hand push operation
- Refill bottles made with 100% recycled PET
Holds a 1250 ml refill for GOJO® foam soaps.
Colour: White
WxDxH: 157x130x269 mm
Ordering information: This manual dispenser is part of the GOJO free dispenser program. To receive a FREE of CHARGE manual dispenser, you need to purchase at least one refill. The manual dispensers available for this offer are GOJO® ADX-12™, PURELL® ADX-12™, GOJO® ADX-7™, PURELL® ES4 soap, and hand sanitiser, GOJO® PRO TDX™, and GOJO® FMX™.