Fire extinguisher signs
Catalog # KROSF18323
Supplier: KROSCHKE
Specifications
- Description:Fire extinguisher
- Dimensions:200×200 mm
- Material:Plastic
- Pk:1
Specifications
About this item
These are fire extinguisher signs with holes and holders.
- Temperature resistant from −30 to +50 °C
- Resistant to moisture and weak acids