Capillary columns, DB-23
Supplier: Agilent
Jump to:
About this item
These columns are designed for separation of fatty acid methyl esters (FAMEs).
- Solvent rinsable
- Excellent resolution for cis- and trans-isomers
- Bonded and cross-linked
(50%-Cyanopropyl)-methylpolysiloxane, highly polar
Max. temperature: 250/260 °C
Suitable replacement for HP-23.
15 Options Available Below
Product Details & Documents
These columns are designed for separation of fatty acid methyl esters (FAMEs).
- Solvent rinsable
- Excellent resolution for cis- and trans-isomers
- Bonded and cross-linked
(50%-Cyanopropyl)-methylpolysiloxane, highly polar
Max. temperature: 250/260 °C
Suitable replacement for HP-23.
Product Family Options
Product Information
- Column FormatPhaseFilm thicknessØ int.LengthAvailabilityPrice
- HEWL121-2323on 7" cage
- HEWL122-2312on 7" cage
- HEWL122-2331on 7" cage
- HEWL122-2332on 7" cage
- HEWL122-2332Eon 5" cage
- HEWL122-2332LTMon 7890/6890 LTM module
- HEWL122-2361on 7" cage
- HEWL122-2361Eon 5" cage
- HEWL122-2362on 7" cage
- HEWL122-2362Eon 5" cage
- HEWL123-2332on 7" cage
- HEWL123-2332Eon 5" cage
- HEWL123-2362on 7" cage
- HEWL125-2312on 7" cage
- HEWL125-2332on 7" cage
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



