Capillary columns, DB-XLB
Catalog # 558-0363
Supplier: Agilent
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:60 m
- Seq:128
- Phase:DB-XLB
- Pk:1
Specifications
About this item
This column has exceptionally low bleed and low polarity. The column delivers highly specific analysis of pesticides, herbicides, polychlorinated biphenyls (PCBs) and polyaromatic hydrocarbons (PAHs). DB-XLB is also excellent as a confirmation column for semivolatile environmental analyses.
- Low bleed and low polarity
- Extended temperature limit of 340/360 °C
- Unique selectivity with excellent inertness for active compounds
- MSD testing and certification available
- Bonded and cross-linked
- Solvent rinsable