Packaging tapes, filament tapes, 8959, Scotch®
817-0449
: 3M
- Width:25,0 mm
- Description:Filament tape, 8959, with synthetic rubber adhesive
- Pk:1 Roll
These 8959 standard filament packaging tapes are made of ScotchPro™ PP film with a solvent-free synthetic rubber adhesive.
- Glass fiber reinforcement cross woven
- High tensile strength in longitudinal and transverse directions
- High abrasion resistance and moisture resistance
- Suitable for transport of dangerous goods packaging
Length: 50,0 m
Colour: Transparent