VWR® Cleanroom Garment Sets
Supplier: VWR Collection
Certificates
About this item
This single-use garment set includes overall, hood, boot covers and sleeve protectors, all made from breathable SMS fabric.
- Overall with collar, raglan-style sleeves, two-way zip fastener and thumb loop (latex-free)
- Overall features include bound seams and elasticated wrists, ankles and back for tighter fit and easier donning
- Overall is folded, with snap release to arms and legs to aid aseptic donning
- Boot covers with anti-skid PU sole
- Low particle shedding
- Garments are gamma sterilised to SAL 10⁻⁶
These sterile garments are ideal for use in cleanroom production and research. Suitable for use in ISO Class 5 + 6 cleanroom environments.
Colour: White
Weight: 60 g
Length of the sleeve protectors: 43 cm
Length of the boot covers: 42 to 44 cm (depending on size)
Level I acc. IEST-RP-CC003.3
Certifications: Type 5/6; Cat. III
Packaging: Individually double-packed in easy-tear bags. 20 complete sets per liner.
Specifications
- Catalog No:
- 113-7880
- 113-7879
- 113-7878
- 113-7877
- 113-7876
- 113-7875
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Weight:
- 60 g
- 60 g
- 60 g
- 60 g
- 60 g
- 60 g