Packaging tape, tesapack®
Packaging tape, 50,0 mm
Catalog # KOHB57176
Supplier: THEODOR KIHLER BURO EINRICHTUN
Jump to:
Product Details & Documents
This packaging tape is made of PVC with solvent free adhesive.
- High tensile strength
- Low rolling noise
Length: 66,0 m
Colour: Transparent
Specifications
- Width:50,0 mm
- Description:Packaging tape



