Order Entry
Germany
ContactUsLinkComponent
Swabs, with cotton heads
Swabs, with cotton heads
Supplier:  Texwipe
Certificates
undefined
Swabs, with cotton heads
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-1881
  • 115-1882
  • Head length:
  • 18 mm
  • 18 mm
  • Head width:
  • 6 mm
  • 6 mm
  • Handle length:
  • 137 mm
  • 137 mm
  • Handle width:
  • 2,5 mm
  • 2,5 mm

Specifications

Related Information