Order Entry
Germany
ContactUsLinkComponent
Centerfold film, Precision Stat®
Centerfold film, Precision Stat®
Catalog # FISH2N600600
Supplier:  FISHER CONTAINER
undefined
Centerfold film, Precision Stat®
Catalog # FISH2N600600
Supplier:  FISHER CONTAINER

Specifications

  • Width:
    1524 mm
  • Description:
    Precision Stat™ centerfold film, clear, amine-free antistatic
  • Length:
    30,5 m
  • Seq:
    01
  • Thickness:
    0,006 gauge
  • Pk:
    1

Specifications

About this item

Clear LDPE, amine-free antistatic film ideal for partitioning during retrofitting or construction. Specially formulated to reduce particulate contamination.

Gauge: 0,006

Weight: 35 kg

Packaging: Individually packaged in lined cartons and labeled with size, gauge and film type.