Order Entry
Germany
ContactUsLinkComponent
 
Centrifuge, benchtop, Cytospin™ 4
Catalog # SHANA78300002
Supplier:  Epredia
Centrifuge, benchtop, Cytospin™ 4
Catalog # SHANA78300002
Supplier:  Epredia

Specifications

  • Max. capacity:
    12 specimens
  • Description:
    Cytocentrifuge, Cytospin™ 4
  • Model:
    Cytospin™ 4
  • Anti-unbalance system:
    Audible alarm
  • Power supply:
    100 - 240 V; 50/60 Hz
  • Programs:
    23
  • Speed:
    200 - 2000 min⁻¹
  • Timer:
    1 - 99 min
  • Weight:
    12 kg
  • W×D×H:
    405×240×620 mm
  • Pk:
    1

Specifications

About this item

This reliable benchtop centrifuge provides economical thin-layer preparations from any liquid matrix, especially hypocellular fluids such as spinal fluid and urine.

  • Processes 12 specimens at one time
  • Accepts all protocols from Cytospin 1, 2 and 3
  • Allows for one-handed opening and closing with a redesigned lid-release mechanism
  • Enables viewing of the sealed head through the polycarbonate window during operation
  • Allows loading of the sealed head inside a microbiological cabinet for ultimate safety
  • Features an auto-locking, plastic outer lid
  • Operates only when lid is locked and keeps lid locked during rotation
  • Includes disposable sample chambers with caps and a wipe-clean control panel

During operation, the instrument’s spinning action tilts the Shandon Cytofunnels® upright and centrifuges cells onto the deposition area of the slide, giving all cell types equal opportunity for presentation. In the Load or Stop position, this unique tilting feature reduces cell loss by preventing residual fluid from coming into contact with the prepared slide.

Delivery: Centrifuge is supplied with seated head/rotor, marking pen, operator's manual, service record book and standard workflow diagram.