Order Entry
Germany
ContactUsLinkComponent
 
Cleanroom vacuum cleaner, EMI-CWR
  141-1066
 :  TIGER-VAC
undefined
Cleanroom vacuum cleaner, EMI-CWR
  141-1066
 :  TIGER-VAC

 

  • Airflow:
    203,88 m3/h
  • Filters:
    ULPA Filter - Included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • Vacuum pressure:
    95" H2O
  • Description:
    Vacuum cleaner EMI-CWR, EU-plug
  • Model:
    EMI-CWR
  • W×D×H:
    432×381×711 mm
  • Horsepower:
    1,3 hp
  • Current:
    4,6 A
  • Frequency:
    50 Hz
  • Power:
    1000 W
  • Voltage:
    240 V
  • Weight:
    15,9 kg
  • Phase:
    Single
  • Pk:
    1

 

 

Designed for general clean up in contamination controlled environments, cleanroom compatible and ideal for pharmaceutical industry.

  • Four stage filtration system includes a ULPA filter (U15); double cloth filter, dome filter and disposable filter bag
  • An internal HEPA filter H14 is available as an optional 5th stage of filtration
  • Single phase through-flow motor
  • Dual speed control to regulate suction
  • Based on a four wheel dolly for easy manouvreability
  • It also incorporates a thermo-protector which prevents the motor from overheating if there is a blockage in a nozzle or hose
  • Low noise level
  • Recovery capacity: 14 litres in the recovery tank and 9,5 litres in a disposable bag

This unit is equipped with a true ULPA Filter (U15) located downstream of the motor, it is also EMI/RFI shielded and will not disrupt computers and sensivite electronic equipment. The EMI-CWR is static-free and ESD safe. For critical static control applications requiring zero voltage potential a special TELECOM package is available (conductive wheels are incorporated on the vacuum cleaner and a special tool kit is provided).

Construction: Stainless steel AISI 304 and 316

Note: For dry recovery only.

Cleanroom compatible with ISO Class 4 (former Class 10).
ULPA vacuum cleaner is aerosol leak tested.

 : Cleanroom compatible with ISO Class 4 (former Class 10).
ULPA vacuum cleaner is aerosol leak tested.
 : Complete tool kit included.
 : Note: For dry recovery only.