Order Entry
Germany
ContactUsLinkComponent
Cleanroom vacuum cleaner, CR-4D
Cleanroom vacuum cleaner, CR-4D
Catalog # 141-1069
Supplier:  TIGER-VAC
undefined
Cleanroom vacuum cleaner, CR-4D
Catalog # 141-1069
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    203,88 m3/h
  • Filters:
    ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
    Or HEPA filter-optional with an efficiency of 99,995% on 0,3 micron. Tested: IEST RP-CC001.3. H14 by MPPS method as per EN 1822.
  • Vacuum pressure:
    95" H2O
  • Description:
    Vacuum cleaner CR-4D, EU-plug
  • Model:
    CR-4D
  • W×D×H:
    432×381×711 mm
  • Horsepower:
    1,3 hp
  • Current:
    4,2 A
  • Frequency:
    50 Hz
  • Power:
    1000 W
  • Voltage:
    240 V
  • Weight:
    14,5 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Designed for general clean up in contamination controlled environments, cleanroom compatible and ideal for pharmaceutical industry.

  • Four stage filtration system includes a ULPA Filter U15; double cloth filter, dome filter and disposable filter bag
  • An internal HEPA filter HEPA H14 is available as an optional 5th stage of filtration
  • Single phase thru-flow motor
  • Recovery capacity: 15,2 litres in recovery tank and 9,5 litres in disposible filter bag
  • Based on a four wheel dolly for easy manoeuvrability

This unit is equipped with a true ULPA filter (U15) located upstream of the motor. It is EMI/RFI shielded and equipped with an electronic filter suppresser which reduces electromagnetic interference (EMI). It also provides shielding against RFI (Radio Frequency interference) and will not disrupt computers and other sensitive electronic equipment. This unit is static-free and ESD safe.

Available with a high-density polyethylene recovery tank and chrome plated motor head

Note: for dry recovery only.

Cleanroom compatible with ISO Class 4 (former Class 10).
ULPA vacuum cleaner is aerosol leak tested.

Certifications: Cleanroom compatible with ISO Class 4 (former Class 10).
ULPA vacuum cleaner is aerosol leak tested.
Delivery: Complete tool kit included.
Caution: Note: For dry recovery only.