Immersion thermostats
About this item
Designed for ease-of-use and to be energy efficient with powerful pumping and heating capacities for closed loop applications.
- Self-tuning PID controller for optimised temperature control
- Five programmable set point temperatures
- RTA (Real Temperature Adjustment) for calibration
- Two levels of pump speed adjustment to increase flow or bath agitation
- Three languages (English, German or French)
- Change digital display resolution between 0,1 and 0,01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-restart feature after power failure
These basic models in the new generation of superior quality thermostats have features including an enhanced digital display and easy–to–use touchpad settings which allows for easily tuning the temperature to meet your specific application requirements.
: Includes 8 and 12 mm hose barbs with clamp, pump plug for external circulation, 1,82 m power cord.
4 Options Available Below
Product Details & Documents
Designed for ease-of-use and to be energy efficient with powerful pumping and heating capacities for closed loop applications.
- Self-tuning PID controller for optimised temperature control
- Five programmable set point temperatures
- RTA (Real Temperature Adjustment) for calibration
- Two levels of pump speed adjustment to increase flow or bath agitation
- Three languages (English, German or French)
- Change digital display resolution between 0,1 and 0,01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-restart feature after power failure
These basic models in the new generation of superior quality thermostats have features including an enhanced digital display and easy–to–use touchpad settings which allows for easily tuning the temperature to meet your specific application requirements.
: Includes 8 and 12 mm hose barbs with clamp, pump plug for external circulation, 1,82 m power cord.
Product Family Options
Product Information
- TypeTemperature RangeTemp. stabilityHeating capacityW×D×HWeightAvailabilityPrice
- SC100−28...+100 °C0,02 °C1,2 kW138×199×336 mm7,3 kgDiscontinued-
- SC100 with clamp−28...+100 °C0,02 °C1,2 kW138×199×336 mm7,3 kgLog in for availability1 * 1 ST1 570,00 €
- SC100 with clamp−28...+100 °C0,02 °C1,2 kW138×199×336 mm7,3 kgDiscontinued-
- SC100 with clamp−28...+100 °C0,02 °C1,2 kW138×199×336 mm7,3 kgDiscontinued-
- SC100 with clamp−28...+100 °C0,02 °C1,2 kW138×199×336 mm7,3 kgLog in for availability1 * 1 ST1 570,00 €
- SC150 with clamp−28...+150 °C0,02 °C1,2 kW138×199×336 mm7,3 kgLog in for availability1 * 1 ST2 180,00 €
- SC150 with clamp−28...+150 °C0,02 °C1,2 kW138×199×336 mm7,3 kgDiscontinued-
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



