Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Bone curettes, Aesculap®

Supplier:   Aesculap
Bone curettes, Aesculap®
Supplier:  Aesculap
Certificates
Bone curettes, Aesculap®

51 Options Available Below

Product Details & Documents
Product Family Options

Bruns

Product Information

  • Length
    Availability
    Price
  • AESCFK611R
    Bone curette, Bruns type (Fig. 000), with 3 mm end
    Bone curette, Bruns type (Fig. 000), with 3 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK612R
    Bone curette, Bruns type (Fig. 00), with 4 mm end
    Bone curette, Bruns type (Fig. 00), with 4 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK613R
    Bone curette, Bruns type (Fig. 0), with 5 mm end
    Bone curette, Bruns type (Fig. 0), with 5 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK614R
    Bone curette, Bruns type (Fig. 1), with 6 mm end
    Bone curette, Bruns type (Fig. 1), with 6 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK615R
    Bone curette, Bruns type (Fig. 2), with 8 mm end
    Bone curette, Bruns type (Fig. 2), with 8 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK616R
    Bone curette, Bruns type (Fig. 3), with 10 mm end
    Bone curette, Bruns type (Fig. 3), with 10 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK617R
    Bone curette, Bruns type (Fig. 4), with 12 mm end
    Bone curette, Bruns type (Fig. 4), with 12 mm end
    165 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Schede

Product Information

  • Length
    Availability
    Price
  • AESCFK621R
    Bone curette, Schede type (Fig. 000), with 2,5 mm end
    Bone curette, Schede type (Fig. 000), with 2,5 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK622R
    Bone curette, Schede type (Fig. 00), with 3,4 mm end
    Bone curette, Schede type (Fig. 00), with 3,4 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK623R
    Bone curette, Schede type (Fig. 0), with 4,2 mm end
    Bone curette, Schede type (Fig. 0), with 4,2 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK624R
    Bone curette, Schede type (Fig. 1), with 5,2 mm end
    Bone curette, Schede type (Fig. 1), with 5,2 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK625R
    Bone curette, Schede type (Fig. 2), with 6,3 mm end
    Bone curette, Schede type (Fig. 2), with 6,3 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK626R
    Bone curette, Schede type (Fig. 3), with 7,4 mm end
    Bone curette, Schede type (Fig. 3), with 7,4 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK627R
    Bone curette, Schede type (Fig. 4), with 8,0 mm end
    Bone curette, Schede type (Fig. 4), with 8,0 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Volkmann

Product Information

  • Length
    Availability
    Price
  • AESCFK631R
    Bone curette, Volkmann type (Fig. 000), with 3,6 mm end
    Bone curette, Volkmann type (Fig. 000), with 3,6 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK632R
    Bone curette, Volkmann type (Fig. 00), with 4,4 mm end
    Bone curette, Volkmann type (Fig. 00), with 4,4 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK633R
    Bone curette, Volkmann type (Fig. 0), with 5,2 mm end
    Bone curette, Volkmann type (Fig. 0), with 5,2 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK634R
    Bone curette, Volkmann type (Fig. 1), with 6,8 mm end
    Bone curette, Volkmann type (Fig. 1), with 6,8 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK635R
    Bone curette, Volkmann type (Fig. 2), with 8,5 mm end
    Bone curette, Volkmann type (Fig. 2), with 8,5 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK636R
    Bone curette, Volkmann type (Fig. 3), with 10 mm end
    Bone curette, Volkmann type (Fig. 3), with 10 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK637R
    Bone curette, Volkmann type (Fig. 4), with 11,5 mm end
    Bone curette, Volkmann type (Fig. 4), with 11,5 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK638R
    Bone curette, Volkmann type (Fig. 5), with 13 mm end
    Bone curette, Volkmann type (Fig. 5), with 13 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK639R
    Bone curette, Volkmann type (Fig. 6), with 14,5 mm end
    Bone curette, Volkmann type (Fig. 6), with 14,5 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Williger

Product Information

  • Length
    Availability
    Price
  • AESCFK658R
    Bone curette, Willinger type (Fig. 00), with 3,4 mm end
    Bone curette, Willinger type (Fig. 00), with 3,4 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK659R
    Bone curette, Willinger type (Fig. 1), with 5,2 mm end
    Bone curette, Willinger type (Fig. 1), with 5,2 mm end
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK814R
    Bone curette, Willinger type, double ended
    Bone curette, Willinger type, double ended
    145 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Uffenorde

Product Information

  • Length
    Availability
    Price
  • AESCFK660R
    Bone curette, type Uffenrode, curved to the left
    Bone curette, type Uffenrode, curved to the left
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK661R
    Bone curette, type Uffenrode, curved to the right
    Bone curette, type Uffenrode, curved to the right
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Daubenspeck

Product Information

  • Length
    Availability
    Price
  • AESCFK662R
    Bone curette, type Daubenspeck (Fig. 0000), with 2,8 mm end, angled upwards
    Bone curette, type Daubenspeck (Fig. 0000), with 2,8 mm end, angled upwards
    200 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK663R
    Bone curette, type Daubenspeck (Fig. 000), with 3,6 mm end, angled upwards
    Bone curette, type Daubenspeck (Fig. 000), with 3,6 mm end, angled upwards
    200 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK664R
    Bone curette, type Daubenspeck (Fig. 00), with 4,4 mm end, angled upwards
    Bone curette, type Daubenspeck (Fig. 00), with 4,4 mm end, angled upwards
    200 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK665R
    Bone curette, type Daubenspeck (Fig. 0), with 5,2 mm end, angled upwards
    Bone curette, type Daubenspeck (Fig. 0), with 5,2 mm end, angled upwards
    200 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Lempert

Product Information

  • Length
    Availability
    Price
  • AESCFK675R
    Bone curette, type Lempert (Fig. 0000), with 1,8 mm end
    Bone curette, type Lempert (Fig. 0000), with 1,8 mm end
    215 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK676R
    Bone curette, type Lempert (Fig. 000), with 2,0 mm end
    Bone curette, type Lempert (Fig. 000), with 2,0 mm end
    215 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK677R
    Bone curette, type Lempert (Fig. 00), with 2,4 mm end
    Bone curette, type Lempert (Fig. 00), with 2,4 mm end
    215 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK678R
    Bone curette, type Lempert (Fig. 0), with 2,6 mm end
    Bone curette, type Lempert (Fig. 0), with 2,6 mm end
    215 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK679R
    Bone curette, type Lempert (Fig. 1), with 2,8 mm end
    Bone curette, type Lempert (Fig. 1), with 2,8 mm end
    215 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Halle

Product Information

  • Length
    Availability
    Price
  • AESCFK684R
    Bone curette, type Halle (Fig. 00), with 4,4 mm end, flexible shaft
    Bone curette, type Halle (Fig. 00), with 4,4 mm end, flexible shaft
    215 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK685R
    Bone curette, type Halle (Fig. 0), with 5,2 mm end, flexible shaft
    Bone curette, type Halle (Fig. 0), with 5,2 mm end, flexible shaft
    216 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK686R
    Bone curette, type Halle (Fig. 1), with 6,8 mm end, flexible shaft
    Bone curette, type Halle (Fig. 1), with 6,8 mm end, flexible shaft
    218 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Simon

Product Information

  • Length
    Availability
    Price
  • AESCFK688R
    Bone curette, type Simon (Fig. 000), with 3,6 mm end
    Bone curette, type Simon (Fig. 000), with 3,6 mm end
    234 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK689R
    Bone curette, type Simon (Fig. 00), with 4,4 mm end
    Bone curette, type Simon (Fig. 00), with 4,4 mm end
    235 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK690R
    Bone curette, type Simon (Fig. 0), with 5,2 mm end
    Bone curette, type Simon (Fig. 0), with 5,2 mm end
    235 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Martini

Product Information

  • Length
    Availability
    Price
  • AESCFK800R
    Bone curette, type Martini, double ended (small)
    Bone curette, type Martini, double ended (small)
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK801R
    Bone curette, type Martini, double ended (large)
    Bone curette, type Martini, double ended (large)
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Jansen

Product Information

  • Length
    Availability
    Price
  • AESCFK803R
    Bone curette, type Jansen, double ended
    Bone curette, type Jansen, double ended
    160 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Jacobson

Product Information

  • Length
    Availability
    Price
  • AESCFK813R
    Bone curette, type Jacobson, double ended
    Bone curette, type Jacobson, double ended
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

With PEEK-handle

Product Information

  • Length
    Availability
    Price
  • AESCFK666R
    Bone curette with PEEK-handle, Fig. 00, with 4,4 mm end
    Bone curette with PEEK-handle, Fig. 00, with 4,4 mm end
    270 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK668R
    Bone curette with PEEK-handle, Fig. 1, with 6,8 mm end
    Bone curette with PEEK-handle, Fig. 1, with 6,8 mm end
    270 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK670R
    Bone curette with PEEK-handle, Fig. 2, with 8,5 mm end
    Bone curette with PEEK-handle, Fig. 2, with 8,5 mm end
    270 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • AESCFK672R
    Bone curette with PEEK-handle, Fig. 3, with 10 mm end
    Bone curette with PEEK-handle, Fig. 3, with 10 mm end
    270 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST