Order Entry
Germany
ContactUsLinkComponent
Earmuffs, Peltor™ Alert™
Earmuffs, Peltor™ Alert™
Catalog # MMMAM2RX7A
Supplier:  3M
undefined
Earmuffs, Peltor™ Alert™
Catalog # MMMAM2RX7A
Supplier:  3M

Specifications

  • SNR:
    25 dB
  • Colour:
    Black/red
  • Description:
    Earmuffs with radio, Peltor™ Alert™, with headband
  • Pk:
    1

Specifications

About this item

This high-attenuating over-the-head hearing protection headset incorporates an electronic level dependent AM/FM radio receiver with approximately 70 hours of operating time on two standard AA batteries.

  • Level dependent function attenuates loud noises while amplifying weak ones
  • Conveniently powered by two standard AA batteries
  • Obtain crisp AM/FM radio signals on digital 2G circuit
  • Easty to handle volume control knobs for radio and level dependent function
  • Wide and soft earcups offer comfort for long wear and optimum seal

Ideal for use in the following industries: Automotive, construction, food and beverage manufacturing, metal fabrication, military maintenance, repair and operation (MRO), mining, oil and gas, pharmaceutical.

SNR: 25 dB
Weight: 361 g
Battery lifetime: ~70 hours