Laboratory coats
MAKA4574713
: MUTEXIL
- Clothing Size:XL
- Closure type:Press studs / snaps
- Garment application:Laboratory,Food
- Gender:Unisex
- Pockets:With pockets
- Colour:Light blue
- Seq:02
- Pk:50
- Weight:40 g/m²
Disposable non woven coats with collar. Ideal for use in industrial and food environments.
- Press-stud fastening
- Two pockets
- Blue colour is ideal for food applications
Weight: 40 g/m²