Order Entry
Germany
ContactUsLinkComponent
Shoe covers, mid-high
Shoe covers, mid-high
Catalog # SSSA000649
Supplier:  3S ARBEITSSCHUTZ
undefined
Shoe covers, mid-high
Catalog # SSSA000649
Supplier:  3S ARBEITSSCHUTZ

Specifications

  • Garment application:
    Chemical protection,
    Cleanroom
  • Colour:
    White
  • Height:
    210 mm
  • Length:
    410 mm
  • Pk:
    200

Specifications

About this item

These shoe covers are made of tear-resistent Tyvek®. They provide protection against liquids and chemicals.

  • With PE sole
  • Elasticated for perfect fit

Suitable for use in cleanroom class 6, 7 and 8 environments.

Weight: 41 g/m²