Order Entry
Germany
ContactUsLinkComponent
Gas-clean filters
Gas-clean filters
Supplier:  PerkinElmer
Certificates
Gas-clean filters
Supplier:  PerkinElmer

Specifications

  • Catalog No:
  • PERCN9306819
  • PERCN9306818
  • PERCN9306843
  • Model:
  • Triple filter
  • Combination filter
  • Gases purified:
  • Inert carrier gas, He, H₂, N₂, AR
  • Inert carrier gas, He, H₂, N₂, AR, air
  • Outlet purity:
  • >99,9999%
  • >99,9999%
  • Max. operating pressure:
  • 11 bar
  • 11 bar
  • Max. flow rate:
  • 7 l/min
  • 7 l/min
  • Ø×L:
  • 44×240 mm
  • 44×240 mm
  • Weight:
  • 0,26 kg
  • 0,26 kg

Specifications