Sample cups
white screw cap, 65 mm, 120 ml, 70 mm
Catalog # SEMA6203
Supplier: SEMADENI
Jump to:
Product Details & Documents
PP, translucent, with HDPE screw cap.
- Good chemical resistance
- Good temperature resistance
- With graduation up to 100 ml
- Tightly sealing HDPE screw top (not autoclavable)
- Large labelling area
Ideal for hygienic and odorless urine sample handling.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:65 mm
- Capacity:120 ml
- Description:white screw cap
- Height:70 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



