Debubbler series, Systec®
RHEO9000-1549
- Max. pressure:2 bar
- Description:Transfer-line degasser
- Seq:05
- Pressure drop:0,8 mm Hg/ml/min
- Int. volume:4 ml
- Max. operating temperature:40 °C
- Pk:1
Dissolved gases and bubbles in system liquids cause dispense volume anomalies in many instruments, negatively affecting both dispense precision and analytical accuracy. Now you have a choice of components for actively removing bubbles with or without also removing dissolved system gases.
Active debubbler: Removes bubbles in fluid stream before or after the pump.
Degasser/debubbler: Combines vacuum degassing with active bubble removal.
Transfer-line degasser: Removes dissolved gasses during fluid transfer.
* Internal volume in transfer line and in bubble trap.