Temperature control systems
About this item
ICC compact immersion circulators allow for flexible coupling to water baths of different volumes. They are designed for tempering liquids up to temperatures of 150 °C. The convenient carrying handle and compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and glassware heating.
- Adjustable safety circuit
- Switch from internal to external temperature with one key (only for control unit)
- Optical and acoustic warning, example: For overheating
- Powerful pressure/suction pump
The IC immersion circulators are designed for tempering liquids in open or covered water baths up to 250 °C. The flexible bath bridge enables easy mounting on different water baths. The IC control unit comes equipped with a removable wireless controller (WiCo) for easy and safe operation. The extended performance provides a solution for demanding applications in analytics and material testing field.
14 Options Available Below
Product Details & Documents
ICC compact immersion circulators allow for flexible coupling to water baths of different volumes. They are designed for tempering liquids up to temperatures of 150 °C. The convenient carrying handle and compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and glassware heating.
- Adjustable safety circuit
- Switch from internal to external temperature with one key (only for control unit)
- Optical and acoustic warning, example: For overheating
- Powerful pressure/suction pump
The IC immersion circulators are designed for tempering liquids in open or covered water baths up to 250 °C. The flexible bath bridge enables easy mounting on different water baths. The IC control unit comes equipped with a removable wireless controller (WiCo) for easy and safe operation. The extended performance provides a solution for demanding applications in analytics and material testing field.
Product Family Options
Basic models
Product Information
- TypeHeating capacityCapacityW×D×HAvailabilityPrice
Control models
Product Information
- TypeHeating capacityCapacityW×D×HAvailabilityPrice
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Temperature control hose, 1,6 m
Product Information
- Catalog #ForAvailabilityPrice
- Large cover for large bath (except IB R RO 15 eco)Large cover for large bath (except IB R RO 15 eco)IKAA4471600-Log in for availability1 * 1 ST - 274,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Large stainless steel bath, 20 L
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Hose, 2×1,5 m, PVC, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - 6 500,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - 14 820,00 €
Product Information
- Catalog #AvailabilityPrice
- Floating tube rack for 4×50 ml tubes
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel bath, size S, 9 L
Product Information
- Catalog #ForAvailabilityPrice
- Small cover for small bathSmall cover for small bathIKAA4471500ICC control, ICC basic eco 8, ICC control eco 8 cLog in for availability1 * 1 ST - 192,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Small bridge
Product Information
- Catalog #ForAvailabilityPrice
- Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
Product Information
- Catalog #ForAvailabilityPrice
- Large bridge
Product Information
- Catalog #ForAvailabilityPrice
- Small bridge
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Hose, 2×1,5 m, PVC, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Cooling coil
Product Information
- Catalog #ForAvailabilityPrice
- Plastic bath, size S, 8 L
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #AvailabilityPrice
- Floating tube rack for 24×2,0 ml tubes
Product Information
- Catalog #ForAvailabilityPrice
- Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
Product Information
- Catalog #ForAvailabilityPrice
- Plastic bath, size L, 18 L
Product Information
- Catalog #ForAvailabilityPrice
- Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mmTube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mmIKAA4569300-Log in for availability1 * 1 ST - 589,00 €
Product Information
- Catalog #AvailabilityPrice
- Floating tube rack for 8×15 ml tubes
Product Information
- Catalog #ForAvailabilityPrice
- Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 mReinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 mIKAA20004612-Log in for availability1 * 1 ST - 88,90 €
Product Information
- Catalog #TypeTemperature rangeViscosityAvailabilityPrice
Product Information
- Catalog #ForAvailabilityPrice
- Large cover
Product Information
- Catalog #AvailabilityPrice
- Coated metal hoses, length 1 m, max. teperature 300 °CCoated metal hoses, length 1 m, max. teperature 300 °CIKAA2606700Log in for availability1 * 1 ST - 1 610,00 €



