Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryo boxes, CryoFreeze™

Cryo boxes, CryoFreeze™

10×10, Assorted, 12,5 mm, 133×133×54 mm
Catalog # GREI802519_20
Supplier:   Greiner Bio-One
Cryo boxes, CryoFreeze™
Catalog # GREI802519_20
Supplier:  Greiner Bio-One
Cryo boxes, CryoFreeze™

10×10, Assorted, 12,5 mm, 133×133×54 mm

Price
566,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

Polycarbonate, coloured, with clear lid.

  • Stackable
  • Fixed layout
  • Ultra low temperature storage (−196 °C)
Specifications
  • Compartments:
    10×10
  • For tube Ø:
    12,5 mm
  • W×D×H ext.:
    133×133×54 mm
  • Colour:
    Assorted
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.