Order Entry
Germany
ContactUsLinkComponent
Safety knife, SECUNORM PROFI25 MDP
Safety knife, SECUNORM PROFI25 MDP
Catalog # MARO120700.02
Supplier:  MARTOR ARGENTAX
undefined
Safety knife, SECUNORM PROFI25 MDP
Catalog # MARO120700.02
Supplier:  MARTOR ARGENTAX

Specifications

  • Total length:
    143 mm
  • Blade:
    16×19×0,63 mm
  • Pk:
    1

Specifications

About this item

Trapezoid blade, aluminium handle.

  • With spring loaded blade retraction, designed to respond to any uncontrolled move if and when the blade slider is not in forward position
  • Can be used by left and right-handed users
  • Easy blade change: No extra tools needed
  • Stainless 'food contact approved' blades

This safety cutter with aluminium body with metal-detectable blue plastic parts and stainless 'food contact approved' blades is ideal for slitting cardboard and adhesive tape.

TÜV tested

Certifications: TÜV tested.