Order Entry
Germany
ContactUsLinkComponent
HPLC columns, MonoChrom® Diol
HPLC columns, MonoChrom® Diol
Catalog # VARIA0536250X100
Supplier:  VARIAN
HPLC columns, MonoChrom® Diol
Catalog # VARIA0536250X100
Supplier:  VARIAN

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    10,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    110 Å
  • Length:
    250 mm
  • Phase:
    Diol
  • Pk:
    1

Specifications

About this item

MonoChrom® columns provide excellent chromatography of organic amines, organic acids, amphoteric compounds and neutral compounds.

  • High surface coverage
  • Improved polar compound retention
  • Enhanced selectivity