Chef trousers, C070
: Portwest
These trousers are made of Kingsmill fabric constructed from 65% polyester and 35% cotton. The fabric is fully pre-shrunk and has superior dye retention. The Texpel coating provides a stain repellent finish which protects against everyday spills.
- Texpel finish: Liquids bead up and roll off the garment, so spills can be quickly cleaned up
- Fully elasticated waistband with drawcord
- Two side pockets
- Available in regular or tall fit
Colour: Black
Weight: 190 g/m²
- Catalog No:
- PRTWC070BKTXXL
- PRTWC070BKTXS
- PRTWC070BKRXXS
- PRTWC070BKRXXXL
- PRTWC070BKTXXS
- PRTWC070BKR4XL
- PRTWC070BKRL
- PRTWC070BKTXL
- PRTWC070BKTXXXL
- PRTWC070BKTS
- PRTWC070BKRXS
- PRTWC070BKRXL
- PRTWC070BKRXXL
- PRTWC070BKRM
- PRTWC070BKRS
- Model:
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- C070
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²