Order Entry
Germany
ContactUsLinkComponent
Surface disinfectant, granules, Dismozon® plus
Surface disinfectant, granules, Dismozon® plus
Catalog # BODL981187
Supplier:  Bode
Surface disinfectant, granules, Dismozon® plus
Catalog # BODL981187
Supplier:  Bode

Specifications

  • Description:
    Dismozon® plus, surface disinfectant cleaner, oxygen-active
  • Seq:
    02
  • Packed:
    16 g sachet
  • Pk:
    100

Specifications

About this item

Dismozon® plus is suitable for the disinfectant cleaning of washable surfaces in a wide variety of medical areas and the industry. It has a broad microbiological activity and specific active substance (MMPP), it is recommended for routine use in sensitive and patient-near areas, for the gentle and reliable disinfection of highly sensitive medical devices

  • Contains MMPP (magnesium monoperoxyphthalate hexahydratre) 958 mg/g
  • Bactericidal, fungicidal, tuberculocidal, sporicidal and virucidal against enveloped viruses
  • Mild pleasent smell with low residue
  • pH value of 0,4% solution: approx 5,8
Caution: Use biocides safely. Always read the label and product information before use.