Extraction apparatus, Seta
Seta extraction apparatus, 1000 ml
Catalog # STAN21300-0
Supplier: STANHOPE SETA
Jump to:
Product Details & Documents
Seta extraction apparatus is used to determine the sediment content of crude oil and fuel oils by extraction with toluene.
- Comprises a tinned copper condenser coil, alumina refractory thimble of porous grade and an 1 litre Erlenmeyer flask
W×D×H: 130×130×200 mm
Weight: 1,5 kg
Specifications
- Description:Seta extraction apparatus
- Flask capacity:1000 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



