Order Entry
Germany
ContactUsLinkComponent
Vortex mixers, Cyclone
Vortex mixers, Cyclone
Supplier:  NICKEL ELECTRO
Certificates
undefined
Vortex mixers, Cyclone
Supplier:  NICKEL ELECTRO

Specifications

  • Catalog No:
  • NICKCM-1
  • NICKCM-2
  • Model:
  • CM-1
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbit:
  • 7 mm
  • 4 mm
  • Speed range:
  • 200 - 2800 min⁻¹
  • 200 - 2800 min⁻¹*
  • Power supply:
  • 230 V, 50 Hz, 75 W
  • 230 V, 50 Hz, 75 W
  • Max. Ø of tubes:
  • 25 mm
  • W×D×H:
  • 150x175x150 mm
  • Weight:
  • 4 kg
  • 4 kg
  • Overall dimensions:
  • 150×175×150 mm
  • 150×175×150 mm

Specifications