Self-adhesive labels, DURAN™ YOUTILITY
Catalog # SCOT294010203
Supplier: DWK Life Sciences
Specifications
- Colour:White
- Description:YOUTILITY labels, 100, on sheets
- Dimensions:36×70 mm
- Material:Polyester
- Pk:1
Specifications
About this item
These self-adhesive, white polyester labels are designed for use with the DURAN™ YOUTILITY bottle system.
- Chemical resistant
- Temperature resistant at −40 to +150 °C
- Non-toxic, and lead free
- Autoclave/steam sterilisation Class 1 process indicator (ANSI/AAMI/ISO 11140-1:2005)
Surface will accept a variety of inks, including copier, printer, ballpoint and technical markers.