Order Entry
Germany
ContactUsLinkComponent
Shaking water baths, Aqua Pro series
Shaking water baths, Aqua Pro series
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Shaking water baths, Aqua Pro series
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 462-0518
  • 462-0517
  • Model:
  • LSB18
  • LSB12
  • Temperature range:
  • Ambient + 5...99 °C
  • Ambient + 5...99 °C
  • Temperature stability:
  • ±0,1 °C @ 70 °C
  • ±0,1 °C @ 70 °C
  • Heating capacity:
  • 1,4 kW
  • 0,8 kW
  • Capacity:
  • 18 L
  • 12 L
  • Linear speed (strokes/min):
  • 20 - 200*
  • 20 - 200*
  • Linear stroke length:
  • 20 mm
  • 20 mm
  • Shaker tray W×D:
  • 235×420 mm
  • 235×240 mm
  • W×D×H:
  • 335×565×275 mm
  • 360×380×275 mm
  • Weight:
  • 11,2 kg
  • 9,2 kg

Specifications

Trays

Product Information