Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, PolySat®
Cleanroom wipes, pre-saturated, PolySat®
Catalog # TEXWTX8723
Supplier:  Texwipe
Cleanroom wipes, pre-saturated, PolySat®
Catalog # TEXWTX8723
Supplier:  Texwipe

Specifications

  • Packed:
    75 wipers/bag; 24 bags/case
  • Description:
    TX8723
  • L×W:
    150×280 mm
  • Model:
    PolySat®
  • Fibres (>100 µm):
    4500/m²
  • Basis weight:
    34 g/m²
  • Absorbency rate:
    <0,3 s
  • Extractables - using deionised water:
    0,005 g/m²
  • Extractables - using isopropyl alcohol:
    0,001 g/m²
  • Ions - potassium:
    0,2 ppm
  • Ions - sodium:
    0,3 ppm
  • Ions - chloride:
    0,15 ppm
  • Pk:
    1.800

Specifications

About this item

These 100% melt-blown PP wipes are pre-wetted with a 0,2 µm filtered, 70% isopropyl alcohol/30% deionized water solution.

  • Softness protects sensitive surfaces
  • Designed for use in small spaces and confined work areas
  • Secure, reclosable packaging for reduced evaporation
  • Low particle generation, low levels of solvent extractables

Ideal for cleaning sensitive surfaces, parts and products in medical device manufacturing, in microelectronics, in pharmaceutical environments and in food processing areas. Also suitable for use in gowning rooms.

Suitable for use in ISO class 5 - 9 cleanrooms.

Packaging: Peel-n-Reseal bags.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.