Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, Thermaseal™ 70
Cleanroom wipes, Thermaseal™ 70
Supplier:  Texwipe
Certificates
Cleanroom wipes, Thermaseal™ 70
Supplier:  Texwipe

Specifications

  • Catalog No:
  • TEXWTX2079
  • TEXWTX2074
  • Model:
  • Thermaseal™ 70
  • Thermaseal™ 70
  • Basis weight:
  • 164 g/m²
  • 164 g/m²
  • Absorbency:
  • 451 ml/m²
  • 451 ml/m²
  • Absorbency rate:
  • 0,5 s
  • 0,5 s
  • Extractables - using deionised water:
  • 0,01 g/m²
  • 0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,05 g/m²
  • 0,05 g/m²
  • Fibres (>100 µm):
  • 524/m²
  • 524/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 4,8 × 10⁶/m²
  • 4,8 × 10⁶/m²
  • Ions - sodium:
  • 0,40 ppm
  • 0,40 ppm

Specifications