Protective hand creams, Baktolan® Protect
Catalog # BODE972531
Supplier: BODE CHEMIE
Specifications
- Description:Protective hand cream, Baktolan® Protect, 25 ml
- Seq:01
- Pk:25 mL
Specifications
About this item
The silicone-free water-in-oil-based Baktolan® Protect supports the natural protective functions of healthy skin. The natural active ingredient beeswax protects and cares for the skin without forming an unwanted greasy film. It is a prophylactic protection and an expedient supplement to protective gloves. It provides cracked and rough skin with the required care.
- Protects against water soluble substances
- Effective protection in case of frequent contact with solvents, bases, soaps, acids, and aldehyde-based surface disinfectants
- Preservatives- and silicone-free
Suitable for all areas where systematic skin protection against aqueous solution is necessary. Ideal for daily use in clinics, primary health care, chemical, pharmaceutical , food processing areas, utility departments, or cleaning services.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904