Order Entry
Germany
Orders LinkContactUsLinkComponent
Buckets, Rectangular

Buckets, Rectangular

White, 13,1 L, 277×242 mm, 270 mm
Catalog # 215-0249
Supplier:   SEMADENI
Buckets, Rectangular
Catalog # 215-0249
Supplier:  SEMADENI
Buckets, Rectangular
Buckets, Rectangular

White, 13,1 L, 277×242 mm, 270 mm

Price
111,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PP, white.

  • Stackable, space-saving
  • Good chemical resistance
  • Good temperature resistance

Universal multipurpose bucket with snap-on lid and handle.

Specifications
  • Capacity:
    13,1 L
  • Colour:
    White
  • Dimensions:
    277×242 mm
  • Height:
    270 mm
  • Seq:
    02