Cleanroom wipes, Microsilk™ II
Catalog # CONTLWMD0201
Supplier: CONTEC
Specifications
- Packed:Stacked, 100 wipes/bag; 10 bags/case
- L×W:229×229 mm
- Model:Microsilk™ II
- Fibres (>100 µm):1,14×10³/m²
- Basis weight:222 g/m²
- Particle generation (>=0,5 µm):32,8 × 10⁶/m²
- Absorbency - extrinsic:356 ml/m²
- Absorbency rate:1 s
- Absorbency - intrinsic:1,61 ml/g
- Extractables - using deionised water:0,025 g/m²
- Extractables - using isopropyl alcohol:0,346 g/m²
- Ions - sodium:0,066 ppm
- Ions - chloride:0,145 ppm
- Pk:1.000
Specifications
About this item
These microfibre wipes (80% polyester/20% nylon) are made with fabric densely knitted by continuous microdenier filament. The wipes are laser cut, which seals the fibers at the edges. The unique structure of microfibre improves the surface contact, and provides more effective cleaning.
- Laundered and double packaged in ISO Class 4 cleanroom
- Hold more dirt and residues than average wipes
- Good sorbency with water and solvents
- Easily remove both oil-based and water-based residues as well as dirt
- Ideal for surfaces cleaning and polishing
Suitable for use in Class 10, ISO 4, M2.5 cleanrooms.
Colour: White