Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, Amplitude™ VIP-L
Cleanroom wipes, Amplitude™ VIP-L
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Amplitude™ VIP-L
Supplier:  CONTEC

Specifications

  • Catalog No:
  • CONTAMVL0001
  • CONTAMVL0002
  • CONTAMVL0004
  • Model:
  • VIP-L
  • VIP-L
  • VIP-L
  • Basis weight:
  • 117 g/m²
  • 117 g/m²
  • 117 g/m²
  • Absorbency - extrinsic:
  • 290 ml/m²
  • 290 ml/m²
  • 290 ml/m²
  • Absorbency - intrinsic:
  • 2,48 ml/g
  • 2,48 ml/g
  • 2,48 ml/g
  • Absorbency rate:
  • 1 s
  • 1 s
  • 1 s
  • Extractables - using deionised water:
  • 0,005 g/m²
  • 0,005 g/m²
  • 0,005 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,025 g/m²
  • 0,025 g/m²
  • 0,025 g/m²
  • Fibres (>100 µm):
  • 0,32×10³/m²
  • 0,32×10³/m²
  • 0,32×10³/m²
  • Ions - chloride:
  • 0,118 ppm
  • 0,118 ppm
  • 0,118 ppm
  • Ions - sodium:
  • 0,259 ppm
  • 0,259 ppm
  • 0,259 ppm

Specifications