Order Entry
Germany
ContactUsLinkComponent
 
Ice crusher
  HOSHC103
 :  HOSHIZAKI
Ice crusher
  HOSHC103
 :  HOSHIZAKI

 

  • Description:
    Ice Crusher C-103
  • Seq:
    01
  • Model:
    Ice Crusher C-103
  • Tray capacity:
    1 kg
  • Weight:
    10 kg
  • W×D×H:
    180×330×320 mm
  • Pk:
    1

 

 

Ice crushers are ideal for crushing large quantities of ice cubes for perfectly presented drinks.

  • Easy to operate and very compact
  • Crush 3 to 5 kg of ice in just 60 s

Crushers are small enough to place on bars or countertops.