Order Entry
Germany
ContactUsLinkComponent
Dispensing jug, SP Bel-Art
Dispensing jug, SP Bel-Art
Catalog # BELAH118500000
undefined
Dispensing jug, SP Bel-Art
Catalog # BELAH118500000

Specifications

  • Capacity:
    20 l
  • Height:
    380 mm
  • Neck I-Ø:
    70 mm
  • Pk:
    1

Specifications

About this item

LDPE, translucent.

  • Strong and lightweight
  • Storage capacity is 20 L (5 gallons)
  • Gradations in gallons are moulded into the side

Use this jug to store and dispense common solutions, including janitorial cleaners, deionized/distilled water, or other aqueous liquids. Threaded LDPE spigot extends 125 mm from jug and features a 35 mm long stem for dispensing.