Order Entry
Germany
ContactUsLinkComponent
Cleanroom sponge wipes, sterile, BioClean Isorba™
Cleanroom sponge wipes, sterile, BioClean Isorba™
Catalog # NITRBISW-8
Supplier:  Nitritex
undefined
Cleanroom sponge wipes, sterile, BioClean Isorba™
Catalog # NITRBISW-8
Supplier:  Nitritex

Specifications

  • Packed:
    Two sponges/double bag
  • L×W:
    200×200 mm
  • Pk:
    100

Specifications

About this item

This sterile sponge wipe is mande of non-abrasive polyurethane foam. It is suitable for use on all surfaces.

  • Low particulate generation
  • Excellent absorption properties, strength and durability
  • Sterilised by gamma irradiation

Thickness: 3 mm
Density: 25 kg/m

Packaging: Two sponge wipes per double bag, 25 double bags per outer bag; two outer bags per carton.