Order Entry
Germany
ContactUsLinkComponent
VWR®, Thermo-Hygrometer with Barometer
VWR®, Thermo-Hygrometer with Barometer
Catalog # 620-1952
Supplier:  VWR Collection
undefined
VWR®, Thermo-Hygrometer with Barometer
Catalog # 620-1952
Supplier:  VWR Collection

Specifications

  • Range:
    −25…+70 °C; 0 - 100% RH; 10 - 1100 mbar
  • Resolution:
    0,1 °C; 0,1% RH; 0,1 mbar
  • Weight:
    130 g
  • W×D×H:
    106×67×30 mm
  • Accuracy:
    ±0,5% m.v. ±0,1 °C; ±2,5% RH; ±1,5 mbar
  • Pk:
    1

Specifications

About this item

This accurate thermo-hygrometer with barometer features additional derived units: Dew point temperature, wet bulb temperature, moisture content and absolute humidity. It is suitable for air conditioning applications, ambient air monitoring, meteorology, living climate and air pressure measurement in EDP rooms, storage rooms, greenhouses and production rooms.

  • Maximum/minimum value memory for all measurements
  • High accuracy by means of digital-works calibration
  • Offset and slope correction for easy adjustment
  • Configurable display: Alternating values
  • 'HOLD' function to freeze the values
  • Tendency indicator for barometer

PT1000 and capacitive-polymer, piezo-resistive fixed sensor probe (Lר: 35×14 mm).

Delivery: Supplied with 9 V IEC 6F22 battery, low battery warning and certificate of calibration.